Beli Obeng Listrik Mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENGINEER 2 Way Screwdriver Mini (Obeng Bolak Balik)
    Mulai

    Rp75.900

    ENGINEER 2 Way Screwdriver Mini (Obeng Bolak Balik)
    Deskripsi:
    -(+)/(-) two way bit that acts as two with one screwdriver.-An ultra compact design having a total length of 42mm.-Ideal for narrow spaces which ordinary screwdrivers will not fit, or by the walls.
    atribut:
    • Shaft Length: 16mm
    • Total Length: 42mm
  2. TEKIRO Insulated Screwdriver Set (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Listrik)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Blade Material: Chrome Vanadium
    • Handle Material: VDE / Insulated Cushion
    • Tip Finish: Black Oxide
    • Tip Size: (+)1 / (+)2 / (+)3 / (-)4 / (-)5.5 / (-)6.5 / (-)8
    • Tip Type: Philips (+) / Slotted (-)
  3. ANEX Precision Screwdriver Mini Three (Obeng Presisi)
    Mulai

    Rp58.900

    ANEX Precision Screwdriver Mini Three (Obeng Presisi)
    atribut:
    • Set Contents: (-)1.8, (+)00, needle
  4. Kennedy Screwdriver Slotted Parallel Mini (Obeng)
    Mulai

    Rp33.900

    Kennedy Screwdriver Slotted Parallel Mini (Obeng)
    atribut:
    • Applications: Electrician
    • Blade Length (mm): 65
    • Finish/Coating: Uncoated
    • Handle Length (mm): 50
    • Overall Length (mm): 115
  5. TONE Super Mini Stubby Screwdriver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

  6. Vessel Bit for Electric Screwdriver (Mata Obeng)
    90%
    Mulai

    Rp46.900

    Vessel Bit for Electric Screwdriver (Mata Obeng)
    Deskripsi:
    -It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
  7. KYOTO TOOL (KTC) Screwdriver Slotted Mini (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    KYOTO TOOL (KTC) Screwdriver Slotted Mini (Obeng)
    atribut:
    • Type: driver
    • Dimension D (mm): 11
    • Blade Shape: - (slotted)
    • Dimensions a (mm): 0.4
    • Grip Type: Resin (hard)
    • Dimensions d (mm): 3
    • Weight (g): 10
  8. SUNFLAG Stubby Screwdriver Super Mini (Obeng Pendek)
    Mulai

    Rp67.900

    SUNFLAG Stubby Screwdriver Super Mini (Obeng Pendek)
    atribut:
    • Material: Shaft, special steel
    • Tip: (+)No.2
    • Shaft Length (mm): 15
    • Total Length (mm): 32.5
  9. TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik)
    45%
    Mulai

    Rp33.900

    TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik)
    Deskripsi:
    - The bottom of the grip was designed as a ball type, making it easier to turn the screw.
  10. TRUSCO Mini Impact Bit Screwdriver
    39%
    Mulai

    Rp22.900

    TRUSCO Mini Impact Bit Screwdriver
    atribut:
    • Hex Across-Flats: 8mm
    • Total Length: 80mm
    • Compatible Model: TID-5S, T3ID-5S
  11. TRUSCO Mini Impact Screwdriver Set
    Mulai

    Rp299.900

    TRUSCO Mini Impact Screwdriver Set
    Deskripsi:
    -When hit with a hammer, the tip turns.-Demonstrates its effect when turning the rusty screws, fixed screws, etc.-Opposite side 6.35mm hexagonal shaft compliant with single end drill bit.
    atribut:
    • Blade Edge: (+)1, 2
    • Input Drive: 6.35mm
    • Total Length: 123mm
    • Set Contents (piece): 3
  12. TRUSCO Mini Pick and Hook Set (Obeng Cungkil)
    Mulai

    Rp269.900

    TRUSCO Mini Pick and Hook Set (Obeng Cungkil)
    Deskripsi:
    -Mini set of hook tools.-It can be used for various tasks such as removing dust and extracting hoses.
    atribut:
    • Total Length: 150mm
    • Shaft Length: 80mm
    • Set Contents (piece): 4
  13. TEKIRO Precision Screwdriver Set (Mata Obeng)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    TEKIRO Precision Screwdriver Set (Mata Obeng)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  14. Pro-Auto Mini Ratchet Bit Screwdriver
    Mulai

    Rp639.900

    Pro-Auto Mini Ratchet Bit Screwdriver
    Deskripsi:
    -Compact design ideal for carrying around.-The mini ratchet has a gear number of 52 ridges that rotates finely and improves work efficiency.-With a rotating plastic case that opens and closes compactly.-Mini ratchet, bit (-)5, (+)No.1/No.2/No.3, hexagonal 4/5/6, socket adapter 6.35mm, dedicated plastic case
    atribut:
    • Set Contents: 9pcs
    • Content: Mini ratchet, bit [[-]]5, [[+]]No.1/No.2/No.3, hexagonal 4/5/6, socket adapter 6.35mm, dedicated plastic case
  15. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  16. Kennedy Screwdriver Mini Set (Obeng)
    Mulai

    Rp109.900

    Kennedy Screwdriver Mini Set (Obeng)
    Deskripsi:
    Extra light-duty screwdrivers, designed for use on terminals and other electrical work. N.B. Do not use on live circuits.
    atribut:
    • Blade length: 100
    • Tip Type: Crosspoint
    • Number of Pieces: 3
    • Includes: Crosspoint No.0 Screwdriver
    • Applications: Electronics
  17. TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)
    Mulai

    Rp149.900

    TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)
    Deskripsi:
    TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
Daftar Harga Obeng Listrik Mini Terbaru November 2026
ENGINEER 2 Way Screwdriver Mini (Obeng Bolak Balik)Rp75.900
TEKIRO Insulated Screwdriver Set (Obeng Listrik)Rp469.900
ANEX Precision Screwdriver Mini Three (Obeng Presisi)Rp58.900
Kennedy Screwdriver Slotted Parallel Mini (Obeng)Rp33.900
TONE Super Mini Stubby ScrewdriverRp51.900
Vessel Bit for Electric Screwdriver (Mata Obeng)Rp46.900
KYOTO TOOL (KTC) Screwdriver Slotted Mini (Obeng)Rp20.900
SUNFLAG Stubby Screwdriver Super Mini (Obeng Pendek)Rp67.900
TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik)Rp33.900
Kenmaster Stubby Screwdriver (Obeng Pendek)Rp9.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)